Zoro Homepage

Trailer Stake Pocket D-Ring Flatbed With Winch Flatbed

  • Mfr # SPDR-WINCH-KIT

  • Zoro # G316285082


product price: $186.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPDR-WINCH-KIT
Zoro #
G316285082
UPC #
840223627307
Country of Origin
United States

Description

4 Pcs Trailer Stake Pocket D-Ring Flatbed UtilitySTRONG: Our stake pocket D-Rings are forged steel with a black powder coated finish. Each stake pocket D-ring has a working load limit of 5400 lbs. Capacity is 16,200 lbs. Do not exceed Working Load Limit.PRECISE PLACEMENT: Provides a D-ring exactly where you need it on your trailer. Each stake pocket D-Ring comes with a in hitch pin w/ locking cotter pin and 4 pin holes, so you can adjust the height of your Stake pocket D-ring to fit your current load.FITS MOST STAKE POCKETS: Not all stake pockets are identical. Designed to be compatible with standard 2in x 4in stake pockets. This includes common flush and outside stake pockets. Please be sure to measure before you purchase.4 Pcs Trailer Stake Pocket Winch Flatbed UtilityStake Pocket WinchGives you a Winch anywhere there is a Stake Pocket.Fits common flush and outside Stake PocketsHas 4 cotter pin holes for precise pin placement to ensure a perfect fit in your stake pocket.Black Powder CoatedWorking Load Limit: 5400 lbsCapacity: 16,200 lbsPlease verify measurements before purchase. Not Universal.Fits Standard Stake Pockets that are 1-1/2inW x 3-1/2inL or 1-5/8inW x 3-1/2inL.Can store 7 feet of strap while in use.


  • (4 Pcs) Trailer Stake Pocket D-Ring Flatbed Utility
  • STRONG: Our stake pocket D-Rings are forged steel with a black powder coated finish.
  • FITS MOST STAKE POCKETS: Not all stake pockets are identical. Designed to be compatible with standard 2" x 4" stake pockets.
  • (4 Pcs) Trailer Stake Pocket Winch Flatbed Utility
  • Fits Standard Stake Pockets that are 1-1/2"W x 3-1/2"L or 1-5/8"W x 3-1/2"L.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.