Trailer Stake Pocket -Small 5/8in Forged D Ring Black Powder Coated 5400lbs WLL, 8PK

  • Mfr # SPDR-Sx8

  • Zoro # G616521521


product price:  $99.39
/pk 8, $12.42/ea
Free Shipping & Returns

Key Features

Material
Forged steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPDR-Sx8
Zoro #
G616521521
UPC #
840223603424
Country of Origin
India

Details

Material
Forged steel
Color
Black

Description

Pack Size: 8 Pack STRONG: Our stake pocket D-Rings are forged steel with a black powder coated finish. Each stake pocket D-ring has a working load limit of 5,400 lbs. Capacity is 16,200 lbs. Do not exceed Working Load Limit. PRECISE PLACEMENT: Provides a D-ring exactly where you need it on your trailer. Each stake pocket D-Ring comes with a inhitch pin w/ locking cotter pin and 4 pin holes, so you can adjust the height of your Stake pocket D-ring to fit your current load. FITS MOST STAKE POCKETS: Not all stake pockets are identical. Please be sure to measure before you purchase. DIMENSIONS: 5-1/2 inTall from the bottom of mounting plate to the bottom of the anchor. 2-3/4 inWide. Bent pin is 6-3/4 in long and the clip is 3 in long that goes inside it. RESILIENT: Our stake pocket D-Rings are black powder coated to resist scratches, dings, and rust. VERSATILE: D-Rings can be utilized as anchor points for a wide variety of hooks and end-fittings. D-Rings can be used to anchor grab hooks, j-hooks, S-hooks, shackles, and even tow hooks fit onto the ends of ratchet straps, winch straps, or chain binders. EASY-TO-USE: Slide the Stake Pocket D-Ring right into the stake pocket and use the inhitch pin to insert into the hole for your desired height and lock it into place using the cotter pin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.