
Trailer Stake Pocket Winch Zinc Plated Flatbed Utility Capacity# 16200 lbs, 2PK
Mfr # SP-WINCH-Zx2
Zoro # G616502384
product price:Â $86.95
/pk 2, $43.48/ea
Free Shipping & Returns
Key Features
Color
Zinc Plated
Material
Structural Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP-WINCH-Zx2
Zoro #
G616502384
UPC #
840223602960
Country of Origin
Cambodia
Details
Color
Zinc Plated
Material
Structural Steel
Description
Pack Size:2 Pack Stake Pocket Winch Gives you a Winch anywhere there is a Stake Pocket. Fits common flush and outside Stake Pockets Has 4 cotter pin holes for precise pin placement to ensure a perfect fit in your stake pocket. Material: 45# Structural Steel Coating: Zinc Plated Dacromet Solid Zinc Plated Dacromet Coating to prevent rusting. Working Load Limit: 5400 lbs Capacity: 16,200 lbs Please verify measurements before purchase. Not Universal. Fits Standard Stake Pockets that are 1-1/2 inW x 3-1/2 inL or 1-5/8 inW x 3-1/2 inL. In order to store or use this winch properly, you can use it like a ratchet strap; Pull all the excess webbing through the winch after you have attached the winch strap hook to the one side of your load. Then Start ratcheting the Stake Pocket Winch tight. Once your winch is tightened down, Roll up the excess webbing and use a rubber band or store under your load.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.