Trailer Tool Box 24inH x 24inD x 48in W Mirror Finish Door

  • Mfr # TBSS242448

  • Zoro # G416493585


product price:  $1,025.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBSS242448
Zoro #
G416493585
UPC #
-
Country of Origin
China

Details

Body Material
Steel
Color
Silver

Description

Size: 24 inH x 24 inD x 48 in W Single Door Barndoor Style #304 Stainless Steel Lid 1. 5mm and Powder Coated 1. 5mm Steel Body Sturdy 14-ga. steel powder-coated body with handsome Mirror Finish 14-ga. Stainless Steel door Reinforced door spine strengthens the door and protects the latch mechanism Equipped with a stainless steel locking T-handle latch Recessed, beveled door with a 1/2 in door gasket and stainless steel continuous hinge create a tight waterproof box All boxes need to be installed with appropriate brackets. Bolting the boxes to the frame will void the. Manufactured by Viking Toolboxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.