Shop MYTEE PRODUCTS
See all product information
Create Account
Trailer Tool Box KIT 24inx24inx60in Double Barn Door Style Mirror Finish 24inx24in
- Mfr # 2460-TBSS-PL-MBTR24-KIT
- Zoro # G625022729
product price:Â
$
1,615.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Color
Black
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2460-TBSS-PL-MBTR24-KIT
- Zoro #
- G625022729
- UPC #
- 840223631151
- Country of Origin
- China
- Color
- Black
- Body Material
- Stainless Steel
Dimensions
- Overall Width
- 24 in
Description
Black Truck Tool Box with Double Barn Door Style and Paddle Lock Mirror Finish Size: 24in (H) x 24in (D) x 60in (W) Outside Dimensions are as listed 24in (H) x 24in (D) x 60in (W). Double Door Barndoor Style w/ Paddle Lock #304 Stainless Steel Lid 1.5mm and Powder Coated 2.00mm Steel Body Sturdy 14-ga. steel powder-coated body with handsome Mirror Finish 14-ga. Stainless Steel door Reinforced door spine strengthens the door and protects the latch mechanism Black Tool Box Equipped with a Heavy Duty Paddle Lock Recessed, beveled door with a 1/2in door gasket and stainless steel continuous hinge create a tight waterproof box Mounting Brackets for Trailer Tool Box This brackets are suitable for 24in (Height) x 24in (Depth) Toolboxes or Step Boxes. Made strong for securing thick gauge steel and stainless steel underbody truck boxes. Corrosion-resistant black powder-coated finish. Brackets feature a universal hole pattern for easier installation. Choose welded Conveniently sold in boxed pairs. Brackets are constructed from formed 3 inch steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.