Truck Flatbed Trailer Tarps Combination 18oz/14oz Lumber Tarp 24x 27 8ft Drop - Blue

  • Mfr # CLT-BLUE

  • Zoro # G816492799


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
18/14 Oz Combo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT-BLUE
Zoro #
G816492799
UPC #
-
Country of Origin
China

Details

Tarp Material
18/14 Oz Combo
Color
Blue

Description

Dimensions: 24ft x 27ft with 8 Ft Drops, 8ft x 8ft Tail and 8 in Rain Flaps Weight: 108 lbs Fabric: Top 10ft and flap made with 18 Oz vinyl, sides in lighter weight 14 Oz vinyl D Rings: Three rows of D Rings box stitched with protection flaps All D-Rings are galvanized with zinc plating. Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 Ft Cold Crack: -40 Degrees C Color: Blue Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.