Trucking Flatbed Vinyl Tarp Heavy Duty 18oz 3 Piece Lumber Tarp 4ft Drop

  • Mfr # LT4FT3PC

  • Zoro # G116492741


product price:  $661.19
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Tarp Material
Heavy-Duty 18 Oz
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT4FT3PC
Zoro #
G116492741
UPC #
-
Country of Origin
China

Details

Tarp Material
Heavy-Duty 18 Oz
Color
Black

Description

Made with Super Strong, Heavy Duty 18oz Vinyl. This allows it to deliver the performance of 18Oz Vinyl at 25% lesser weight. This tarp is much stronger than the other light weight tarps made out of parachute material. End Pieces: 16ft x 18ft with 4 Ft Drop, 4ft x 8ft Tail and 8 in Rain Flaps; 52 Lbs each Mid Piece: 16ft x 18ft; 47 Lbs Seams: Heat-sealed seams make the tarps 100% waterproof Hems: All hems re-enforced with 2 in fluorescent webbing and double stitched for extra strength. Grommets: Tough solid toothed brass grommets clinched every 2 Feet D Rings: Two rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Black is our stock color. Thickness: 21 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.