Turbo Saver Exhaust Cover 12in Exhaust Pipe

  • Mfr # TSEC-12

  • Zoro # G916285055


product price: $16.68
/ea

Key Features

Color
Orange
Length
15-3/4 in
Material
Poly Vinyl Chloride (Pvc)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSEC-12
Zoro #
G916285055
UPC #
840223617827
Country of Origin
China

Dimensions

Length
15-3/4 in

Details

Color
Orange
Material
Poly Vinyl Chloride (Pvc)

Description

STOP TURBO FAILURE WITH EXHAUST COVERS!When hauling, various components in the environment might affect your turbo, causing it to malfunction or even fail. It might impact the spin, and due to a lack of lubrication, the bearings can be ruined. To help our customers, weve created an alternative Turbo Saver Exhaust Cover. It will protect the exhausts and eliminate the need to use duct tape or rags in the exhaust pipe. Learn more about it.Sturdy Build: Weve crafted the cover from durable PVC in an orange color that can withstand the toughest conditions encountered during transit. The fabric has reinforced seam stitching to ensure strength, longevity, reliability, and protection.Turbo Blade Protection: Our cover has a base width of 20-1/5in and a height of 15-3/4in, which can fit any company exhaust pipe with a 12-inch size. The cover is engineered to shield the turbo blades from high-speed wind and adverse weather conditions, including debris, like rocks, leaves, and dust. Our turbo-saver cover acts as a formidable barrier.Secure Fastening: We have conveniently positioned a grommet to facilitate quick and easy securing. With the cover, you will get a 21in snap rubber tie with a hook to ensure a secure and tight fit. One end has an S-shaped hook while the other has a crimped S-hook.Gentle Protection: The interior fabric of the cover is lined with microcloth that ensures the exhaust system remains scratch-free and undamaged even during extended use.Economical Solution: Exhaust or turbo cover is easy and affordable. It will protect your expensive investments vehicles and reduce hefty repair costs and downtime.Versatile Application: We have designed keeping in mind its vast applications, like supporting heavy-duty vehicles-cranes, dozers, loaders, and more.*Not to be used on hot surfaces.Safeguard your valuable equipment with an investment in our 12in Turbo Saver Exhaust Cover.


  • Base width: 20-1/5" Top Width: 5-1/10"
  • Height: 15-3/4" Fitment: Fits Up To 12" Exhaust
  • Color: Orange Compatibility: Universal Fit
  • Material: PVC Grommets: 1
  • Rubber Snap Tie with a Hook Wind & Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.