Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underbody Truck Tool Box Latch Replacement Lock w/ keys w/ Chrome Paddle, 2PK

  • Mfr # TBSS-DYE-KEYEDx2

  • Zoro # G716493643


product price: $75.70
/pk 2, $37.85/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Color
Black Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBSS-DYE-KEYEDx2
Zoro #
G716493643
UPC #
840223689503
Country of Origin
India

Details

Body Material
Stainless Steel
Color
Black Powder Coated

Description

Pack Size: 2 Pack Whale Tail Latch for Trailer Tool Boxes Black Pwder Coated Latch is Chrome Paddle Style Comes with Keyed Alike Keys Can be used on Trailer Tool Boxes and Step Boxes. Please measure first to ensure yours will fit. Diagram in Photos for reference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.