Upper Intake Grille Air Vent for 2002-2018 Freightliner M2 100 Semi Truck, 2PK

  • Mfr # GRILLE-AIV-M2-0218x2

  • Zoro # G422785629


product price:  $111.99
/pk 2, $56.00/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRILLE-AIV-M2-0218x2
Zoro #
G422785629
UPC #
840223645752
Country of Origin
China

Details

Color
Silver
Material
ABS Plastic

Description

Do you want to replace the existing grille air intake vent? Yes, here’s Mytee Products’ latest addition - Hood Side Air Intake Vent Grille for 2002-2018 Freightliner M2 100 106 112 Truck - Chrome Finish. This high-quality plastic-made trucking accessory will enable the entry of fresh air into the semi-truck engine while preventing debris, insects, and other contaminants. The engine will have optimal performance and longevity. Scroll down to explore more details:- Design & Dimension: Our slotted design hood vent has an overall length of 20-1/2 in with a width of 5-1/2 in. The design enables maximum airflow to the radiator for a better cooling process while restricting debris, insects, and large contaminants. Additionally, the design is a customizable fit for Freightliner M2 semi-truck (check the compatibility list below). High-Quality Plastic: Our upper grille is made of durable plastic, which can withstand road rigors, air pressure, and resistance to corrosion wear, and tear. It further ensures weather resistance while maintaining the quality in hot and cold climates. Our silver vent has a chrome finish that gives an aesthetic appearance, hardness, and rust resistance. Compatibility List: Our chrome grille is compatible with specified make and model semi-trucks. A direct aftermarket replacement part, providing seamless functionality. Check the compatibility list below:- Fits Freightliner M2 100 106 112 (2002-2018). Bolt-On Installation: You have to place this grill on the upper side of the front Hood. It has pre-drilled holes for bolt-on installation (hardware not included). You will require the necessary hardware to secure the connection without cutting, drilling, or other modifications. Thus, preserving the vehicle’s original structure. Signs When to Replace Freightliner Hood Vent:- Cracks, tears, or deformation are caused due to road debris & harsh weather conditions-any physical damage. Loose mounting causes misalignment and rattling. Engine overheating or reduced cooling efficiency. The material degrades/rusts over time. Note: Check the compatibility models or OEM part numbers before purchasing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.