Shop MYTEE PRODUCTS
See all product information
Create Account
Utility Trailer Bolt On Stake Pocket Bracket 3in x 1 1/2in-Trailer Truck, Board Holder, 8PK
- Mfr # SP-BO35x8
- Zoro # G725020977
product price:Â
$
72.99
/pk of 8, $9.12/ea
Key Features
Length
2-3/4 in
Gauge
11
Material
Steel
Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-BO35x8
- Zoro #
- G725020977
- UPC #
- 840223607606
- Country of Origin
- China
- Gauge
- 11
- Material
- Steel
Dimensions
- Length
- 2-3/4 in
- Width
- 1-1/2 in
Description
Pack Size: 8 Pack Utility Trailer Bolt on Stake Pocket Size: 2 3/4in (t) x 1 1/2in (d) x 6in (w) Thickness: 1/8in Material: 11 Guage Steel Zinc Coated Fits 2x4 without modification, slides right into opening, with bottom support It comes with (2) Bolts And (2) Nuts (2) Washers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.