V Bridle Strap 3in x 48in Leg w/ J Hooks, Hi-Viz Green Polyester Webbing

  • Mfr # VStrap-0348J

  • Zoro # G216285175


product price: $57.99
/ea

Key Features

Color
HI Viz Green
Material
Polyester
Width
3 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VStrap-0348J
Zoro #
G216285175
UPC #
840223636927
Country of Origin
Cambodia

Dimensions

Width
3 in
Length
48 in

Details

Color
HI Viz Green
Material
Polyester

Description

Elevate your towing tasks with our V Bridle Strap, presenting a 3in x 48in leg and J Hooks to deliver unparalleled stability and safety. Crafted from high-visibility, abrasion-resistant green Polyester webbing, this product ensures durability and reliability, even in rigorous environments.Enhanced Visibility: The vibrant Hi-Viz Green color ensures improved visibility, reducing the risk of accidents and enhancing safety during towing operations, especially in low-light conditions.Durable Construction: Crafted with high-quality polyester material, this V Bridle Strap offers exceptional strength and resistance to abrasion, ensuring long-lasting performance in rugged environments.Secure Attachment: Equipped with J Hooks made from 40CR steel and featuring a yellow zinc coating, our V Bridle Strap provides a secure and reliable attachment, offering peace of mind during towing tasks.Optimal Load Handling: With a working load limit of 5400 lbs and a breaking strength of 16,200 lbs, this strap ensures optimal load handling, making it suitable for a wide range of towing applications.Versatile Design: The 4-feet leg size, pear link, and J-hook end fitting make this V Bridle Strap versatile, allowing for easy attachment to towing points and equipment, and enhancing flexibility in your operations.Steps for Application:

    Attach Apex Link: Connect the V-Bridle strap's apex link to your winch cable before proceeding.Lay Flat: Ensure the straps are flat to prevent twisting during pulling or winching.Hook J Hooks: Attach the appropriate J hooks to the vehicle's front frame securely. The soft webbing material protects the vehicle's bumper from scratches or damage.Tow Onto Flatbed: Once the J-hooks are properly attached to the vehicle's front axle, proceed to tow the vehicle onto your flatbed with confidence.
Enhance your towing gear now with our V Bridle Strap, ensuring unparalleled safety, durability, and performance for all your towing needs.
  • Size: 3" x 48" ; Color: Hi-Viz Green ; Leg Size: 48" (4’)
  • Hook Material: 40CR Steel ; Strap Material: Polyester
  • Hook Surface Finish: Yellow Zinc Coating ; Working Load Limit: 5,400-lbs
  • Breaking Strength: 16,200 lbs ; Pear Link Size: 5/8"
  • Pear Link WLL: 9000 lbs ; End Fitting: J Hooks ; J Hook Size: 15"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.