Shop MYTEE PRODUCTS
Create Account
V-Edge Corner Protector Kit -8inx10inRed Edge Protector & 8'Extension Handle
- Mfr # PCPVB12R-VBHANDLE2-KIT
- Zoro # G825022871
product price:Â
$
121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCPVB12R-VBHANDLE2-KIT
- Zoro #
- G825022871
- UPC #
- 199145061691
- Country of Origin
- Cambodia
Description
Kit Includes: (1 Pc) 8ft Corner Protector Placement Tool w/ Telescopic Handle & Aluminum VB Handle Adjustable Pole Length: 4ft to 8ft Adjustable Head Width: 9in Handle Material: Aluminum Handle Color: Black Handle Finish: Oxidation Padding Color: Safety Yellow Attachment Head Color: Black Collapsed Length w/ Head: 4 1/4ft Extended Length w/ Head: 8 7/8ft Special Features: Telescopic Handle, Sponge Hand-held Handle, Adjustable Locking Clamps, U-Shaped Attachment Head Assembly Required (10 Pcs) 10in Red Plastic Corner Protector with Webbing Carrying Handle - Heavy-Duty V-Shaped Edge Protector Type: Corner Protector with a Webbing Carrying Handle Corner Protector Size: 8in x 8in x 10in Design: V-Shaped Webbing Carrying Handle Size: 2in x 2 1/2in Webbing Carrying Handle Material: Polyester Webbing Carrying Handle Color: Black Fit One Strap Up To 4in Special Feature: Heavy-Duty, Easy Storage with Webbing Carrying Handle, Lighter Than Steel, Protects against High Cracks, Stackable, Safe from Extreme Weather & Abrasion Includes: Pack of 10 Corner Protectors with One Webbing Carrying Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.