Shop MYTEE PRODUCTS
See all product information
Create Account
V Shaped Board 4in Red Plastic Corner Edge Protectors for Cargo Loads, Tie Down Strap Guard
- Mfr # PCP-Red
- Zoro # G925022856
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Length
4 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCP-Red
- Zoro #
- G925022856
- UPC #
- 840223625501
- Country of Origin
- Cambodia
- Material
- Plastic
Dimensions
- Length
- 4 in
Description
Size: 4in Red Plastic corner protector for 2in to 4in webbing PORTABLE: Easy to stack and store, so you can easily put them away when you're done. EASE OF USE: Our Red corner protectors are visible against most types of cargo, making them easier to spot. DURABLE: These plastic corner protectors are made of high-density polyethylene, and are extremely strong and resistant to cracking and UV damage. DOT COMPLIANT: Corner protectors are mandatory under federal Department of Transportation law. Our Corner Protectors meets or exceeds all CVSA and DOT Specifications. PROFESSIONAL PROTECTION: The thread-through design lets your ratchet strap tighten to its maximum capability. That means that even while the strap is being protected from the cargo's corner, it can still maintain the tension it needs to firmly secure the cargo with straps. AFFORDABLE: At Mytee, we cut out the middleman and pass on the savings to you. That's why we can give you the quality corner protectors you need for less than other companies. Just one more way that Mytee helps you haul safe, earn more. These products are exclusively manufactured by Mytee Products for our customers and are not to be confused with any other competing brand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.