Shop MYTEE PRODUCTS
See all product information
Create Account
Viking 68in x 80in Day Cab Rack with Bar Window, 2 Chain Hangers & Cab Rack Ins...
- Mfr # VK-6880-BWxCG-IK-KIT
- Zoro # G125022823
product price:Â
$
3,018.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VK-6880-BWxCG-IK-KIT
- Zoro #
- G125022823
- UPC #
- 199145091025
- Country of Origin
- India
- Material
- Aluminum
- Color
- Silver
Description
Kit Includes:- (1 Pcs) Viking Day Cab Rack (68in x 80in) & BAR WINDOW w/ 2 Chain Hanger Width: 80 Inch Height: 68 Inch Bar Window Size: 25in (L) x 19in (H) Material: High-Strength Premium Aluminum Alloys. Style: Day Cab Rack w/2 Chain Hanger with Bar Window Holds 14 Chains on Each Side. Convenient and affordable way to haul and store your flatbed equipment. We use the highest-strength premium 5000 series 1/8in thick aluminum alloy for fabrication. Compatible with: Sturdy Lite cab rack replaces part number 6880-DH-BW-TBUW (1 Pcs) Cab Rack Install Kit Easy installation of headache rack with all-inclusive Cab Rack Installation kit Designed to meet most installation requirements U-bolts can be positioned either up or down Kit Components: U-Bolt: 4 Pcs Nuts: 8 Pcs Rubber Pads: 2 Pcs Dog Bone Tie Bar: 4 Pcs Installation Details: Each U-bolt and Dog Bone Tie Bar wraps under and around the truck's main frame Lock the U-bolt to the top of the cab rack's legs for secure installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.