Viking 80in x 80in x 11in Vaulted Cab Rack with 4 Stainless Steel Mirror Finish...
- Mfr # VK-VLT-4DxCG-IK-KIT
- Zoro # G525022539
product price:Â
$
11,310.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VK-VLT-4DxCG-IK-KIT
- Zoro #
- G525022539
- UPC #
- 199145091094
- Country of Origin
- India
- Color
- Silver
- Material
- Aluminum
Description
Kit Includes:- (1 Pcs) 80in x 80in x 11in Viking Vaulted Cab Rack w/ 4 Doors - Stainless Steel, Mirror Finish Doors, 2 Shelves, 2 Chain Hangers Size: 80in x 80in x 11in Depth Body Material: Aluminum Body Thickness: 3 mm Top Rack Depth: 11in Bottom Rack Depth: 11in Door Material: Stainless Steel Door Thickness: 1.5 mm Color: Silver Finish: Mirror Finish Doors Special Features: Each Door has 2 T-locks, the Center rack has 2 Storage Shelves, Keys Included, Reflective Strips Installation Kit Sold Separately (1 Pcs) Cab Rack Install Kit Length of U-Bolt: 19 5/8 Inches Inside Width of U-Bolt: 3 21/32 Inches Kit Includes:- U-Bolt: 4 Pcs Nuts: 8 Pcs Dog Bone Tie Bar: 4 Pcs U-bolts can be positioned either up or down
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.