Viking Manual Lever Chain Hoist 3/4 Ton 1650 lbs 10ft Lift 2 Heavy Duty Hooks
- Mfr # LCH-34-10L
- Zoro # G225022518
product price:Â
$
91.99
/ea
Key Features
Hoist Lift
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCH-34-10L
- Zoro #
- G225022518
- UPC #
- 840223696341
- Country of Origin
- China
- Hoist Lift
- 10 ft
Description
Looking for a reliable tool to lift heavy loads and prevent accidents, and risks of slippage? Check out the Viking's 0.75 Ton x 10 Feet Lift Lever Chain Hoist from us for effortlessly lifting loads. It's perfect for use in tight spaces across industries like construction, transportation, and more. The other necessary details of this lever hoist are as mentioned below: Size and Capacity: This hoist can lift up to 0.75 tons (1,653 lbs) with a take-up height of 10 feet. To lift the full load, only 51 lbs of force is required by the operator. With a 1.25 safety factor, it can safely handle 25% more than its rated load without risk. Material and Finish: Made from Grade 80 alloy, this hoist is built to last, resisting wear and tear. The sanding and spraying surface treatment also makes it corrosion-resistant, improving its longevity. Temperature Range: It works well in extreme temperatures from -40 Degrees F to +122 Degrees F, making it reliable for outdoor tasks in various conditions. Load Chain: The single 1/4in chain ensures smooth lifting, while the load hook is made from drop-forged steel with a latch for extra safety. Load Hook: The load hook is built to handle heavy loads securely. Its latch enhances safety by preventing unintended disconnections during use. Control Knob: The easy-turn control knob lets you switch to free chain mode for easier load positioning without requiring you to lift the load continuously. Compliance: This hoist is compliant with ASME B30.21 safety standards, ensuring secure usage in any environment. How to Use It? Secure the hoist and attach the hook to a stable support or load. Use the control knob to position the chain in free mode. Pull the lever (66 lbs of force) to lift or lower the load. Inspect the chain and hook for damage during use. Safety Considerations: You should inspect the hoist regularly for wear and tear, especially the chain and hook for safe operation. Train the operator in advance on proper usage techniques and safety practices to avoid accidents. It is recommended to not exceed the load beyond rated capacity and safety factors, as it can lead to damage or accidents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.