Viking Vaulted Aluminum Flatbed Trailer Cab Rack with 4 Mirror Finish Doors
- Mfr # VK-VLT-4D
- Zoro # G325022302
product price:Â
$
5,820.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VK-VLT-4D
- Zoro #
- G325022302
- UPC #
- 199145025181
- Country of Origin
- India
Description
Here's the 4-door stainless steel Viking vaulted cab rack to store and protect your tools during hauling. You can keep chains, ratchet binders, and many other essential tools. This tool storage box is constructed from material that easily withstands road rigors and changing weather conditions. It's a feature-rich cab rack with details specified below. Measurements: The size of these cab racks is as follows: 80in in height, 80in wide, and 11in in depth (it may vary a little). The ample space will store and organize the tools and equipment needed during hauling. It will additionally act as a partial safety accessory during unforeseen situations. The door is engineered from 1.5 mm stainless steel for the mirror finish, whereas the body is crafted from 3 mm aluminum. It will not rust or corrode in an open environment. You will receive keys for the locks. You can utilize it to store chains, bungee cords, load binders, and other tools needed during hauling. The doors include a weather-protective seal that ensures air-tight security, restricting water and other liquids from entry inside the cab rack. Check the details below: The front three doors include two chains and binder racks on the left and right, which can store up to 12 chains or 12 binders, enabling 24 on each side. The center door includes two shelves on top and bottom. The upper storage space will store equipment other than chains and load binders. The bottom rack features reflective strips for night-time visibility. Installation Guide: The installation is hassle-free, but you will need a cab rack installation kit and other headache rack accessories (both sold separately) that you might need. You must mount this headache rack behind the cab of a semi-truck and the truck's frame rails for easy accessibility. CAUTION: CAB RACKS ARE NOT AN SAFETY PRODUCT! CAUTION: DO NOT USE CAB RACKS AS PART OF FMCSA CFR 393.116 paragraph B2 log or pole trailers, and are suggested by us. Following 393 requirements, 393.116 addresses the securing of cargo to the trailer. Log trailers must feature a front header board that conforms to the specifications outlined in 393.116 and 393.114. Purpose: Headache racks don't fulfill the specifications outlined in FMCSA/DOT CFR 393.114a and, therefore, are not allowed to be utilized in such a manner. All loads must adhere to the securement guidelines in your trailer mentioned in FMCSA/DOT CFR 393.100 to 393.132. Install these cab racks only on trucks, not trailers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.