(2 Pack) ITI Starter Ramp w/ Round Profile for Aluminum Beds, 2PK

  • Mfr # CCRU-ITISkatex2
  • Zoro # G525022515
product price: 
$
174.99
/pk of 2, $87.50/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CCRU-ITISkatex2
Zoro #
G525022515
UPC #
840223615557
Country of Origin
United States

Description

Pack Size: 2 Pack Ramp w/ Round Profile for Aluminum Beds For Low Profile Cars Made from extruded recycled plastic Rot, wear, oil, and grease resistant Stronger than wood Open box design Dimensions: 14in L x 8in W x 2 3/8in H The Ramp Skate is for low-profile cars with aluminum beds. It helps you avoid front-end damage during vehicle loading and unloading. This Starter Ramp for Aluminum Tails bridges the gap between the tail of an aluminum flatbed car carrier or aluminum trailer ramp and the ground surface, creating an easy transition between uneven surfaces. Most aluminum beds or ramps have a rounded edge so this ramp is designed with a rounded notch for the tail to sit in place. The low load angle the ramp provides prevents unnecessary damage to high-end vehicles or equipment with low clearance issues. The ramp is made from a unique recycled material which provides the most durable and longest-lasting performance versus competitive products.

Ratings & reviews