Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Tarp Repair Kit White

  • Mfr # TRK-White

  • Zoro # G416277765


product price: $51.99
/ea

Key Features

Tarp Material
Heavy-Duty 18 Oz
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRK-White
Zoro #
G416277765
UPC #
-
Country of Origin
United States

Details

Tarp Material
Heavy-Duty 18 Oz
Color
White

Description

Even the best tarp products require to be patched from time to time. Use our Vinyl Repair Kit to make minor repairs and increase the life of your tarp.Our repair kit includes 1/2 Yard of 18 Oz Vinyl White and 1 Quart of HH-66 Vinyl Cement which is ideal for tarp repairs.The vinyl Patch size is 18in x 60in 7.5 Sq FeetSpread the Vinyl cement or glue on the textured side.Cement may appear to freeze at low temps, Please warm the can gradually at room temp and shake or stir. DO NOT HEAT WITH A DIRECT FLAMEHH-66 is a superior quality, fast drying 2-5 minutes, waterproof, solvent-synthetic resin adhesive. It is used extensively for bonding vinyl coated and vinyl laminated fabrics like Shelter-Rite and Weblon to themselves or to various materials. Also used to bond urethanes, vinyl foams and films, leather, and metals. Outstanding for sealing or waterproofing stitched seams.HH-66 dries hard and is very strong, yet remains flexible. It is not affected by weather and temperature extremes and is highly resistant to oil, fuel, grease, and many chemicals. Application is by brush, roller, or squeeze bottle. Dried films may be reactivated to a tacky state by high heat or solvent. HH-66 can be stored one year or longer, under normal conditions.HH-66 is used widely in the manufacture and repair of vinyl tarpaulins, truck and pool covers, tents, awnings, liners, domes, inflatables, flexible signs, mats, tension structures, furniture, and sporting goods. Other vinyl applications have been with protective clothing, roofing and flashing, automotive materials, oil booms, footwear, flexible hose, industrial curtains, dock seals, and vinyl repair kits.


  • 1/2 Yard 18 Oz Vinyl (White)
  • 1 Quart HH66 Vinyl Cement Glue (brush-top can)
  • Vinyl Patch size is 18" x 60" (7.5 Sq Feet)
  • Use our Vinyl Repair Kit to make minor repairs and increase the life of your tarp.
  • Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.