Shop MYTEE PRODUCTS
See all product information
Create Account
Wheel Chock w/ Eye Bolt 7.87in W x 5.7in H x 9.45in L (2 Pack), 2PK
- Mfr # WheelChockx2
- Zoro # G225022228
product price:Â
$
56.99
/pk of 2, $28.50/ea
Key Features
Width
7.87 in
Material
Rubber
Color
Black
Length
9.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WheelChockx2
- Zoro #
- G225022228
- UPC #
- 840223625075
- Country of Origin
- Sri Lanka
- Material
- Rubber
- Color
- Black
Dimensions
- Width
- 7.87 in
- Length
- 9.45 in
Description
Pack Size: 2 Pack Wheel Chock w/ Eye Bolt Length: 9.45in Width: 7.87in Height: 5.7in Color: Black Material: Rubber Wheel Chocks help you avoid dangerous accidents by creating maximum friction between the tire and the parking surface. Recommended for cars, trailers, trucks, off-highway construction equipment, buses, aircraft and other heavily loaded vehicles. Also works on RV's, boat trailers and other recreational vehicles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.