Shop MYTEE PRODUCTS
See all product information
Create Account
2Pk 17.5inx14.5inx14.5in Polyurethane Wheel Chock W/ Mounting Hole for 53in Tire, 2PK
- Mfr # WC-PU-LGx2
- Zoro # G025021452
product price:Â
$
298.99
/pk of 2, $149.50/ea
Free Shipping & Returns
Key Features
Color
Orange
Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC-PU-LGx2
- Zoro #
- G025021452
- UPC #
- 840223639201
- Country of Origin
- China
- Color
- Orange
- Material
- Polyurethane
Description
Pack Size: 2 Pack Here's a Large Polyurethane Orange Wheel Chock W/ Mounting Holes. It protects different vehicles from slipping and rolling away. It holds the vehicle by friction and acts as a physical obstruction apart from the brakes. This immobilization tool will provide static restraint, acting as a physical obstruction between the tire and the ground. Learn more about it below:- Size & Specifications: Our orange large polyurethane wheel chock measures 17 5/16in in width, 14 9/16in in height, and 14 9/16in in depth. It will perfectly hold heavy vehicles and equipment in place. Place it in front or back of the tire to prevent vehicles from unintended movement on roads, in warehouses, or within garages. Polyurethane Material: We have crafted our wheel chocks from polyurethane material, which holds great strength, durability, and resistance against various elements & chemicals. It can withstand significant load-bearing capacity up to 100T without deforming its position due to stress. It can further resist tearing, abrasion, salt, rust, oil, sun, rain, etc. Firm Grip & Great Stability: To ensure firm grip and stability, the curved back of the wheel chock is horizontally layered in a staircase design. It gives a secure grip to the tire with a diameter of 58 inches and stops unnecessary mobilizations. It also includes mounting holes for chains/ropes and a recessed carrying handle for easy portability. Versatile Application: You can hold a variety of vehicles, including cars, trucks, trailers, RVs, etc. Additionally, you can use wheel chocks to prevent heavy equipment from slipping, and sifting, thus eliminating the risk of accidental collisions. If you want, you can use our product in enclosed spaces, like warehouses, storage, etc. Note: Considering the safety, buy at least two wheel chocks per vehicle and place them on the opposite sides of each wheel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.