White 21 Oz PVC End Wall 26ft Wide w/ Door for Shipping Container Canopy Shelter

  • Mfr # CSB-DOOR26

  • Zoro # G516285080


product price:  $1,242.39
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Material
21 Oz 610 Gsm Pvc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSB-DOOR26
Zoro #
G516285080
UPC #
840223637849
Country of Origin
China

Details

Color
White
Material
21 Oz 610 Gsm Pvc

Description

Frame Material: This product's frame is expertly constructed from durable 16 gauge galvanized steel pipe to guarantee long strength and stability.Cover Material: The protective cover is expertly crafted from a 21 oz PVC 610GSM, delivering reliable durability and weather resistance.Can be positioned at either the front or rear of the shelter or you have the choice to acquire one for each end of your Container Shelter. This allows you to completely seal both ends, establishing a fully enclosed and secure interior space that can be tailored to your precise needs and purposes.Easy Assembly and Disassembly: Easy to assemble and dismantle for efficient setup/tear down if moving from one job to another; could store and transport right in the storage container with other materials.Can be put in the front or the back of the shelter. Or purchase for both ends of the shelter.Note: Container Shelter SOLD SEPARATELY


  • Width: 26 Feet Height: 18-1/2 Feet Door Width: 13 Feet Door Height: 13-Feet
  • Size of Upright Steel Pipe: Two side square steel pipe: 30 x 50-x1-1/2 mm; middle uprights: 60x2 mm
  • Size of Steel Rail Pipe: Round steel pipe rails 40x1-1/2 mm, top door rail: 48x1-1/2 mm
  • UV-Resistant, Waterproof Comes with a fabric roll-up door.
  • Cover Material: 21 oz PVC (610GSM) Frame Material: Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.