Shop MYTEE PRODUCTS
See all product information
Create Account
(5 Pack) Kinedyne K Force Winch Straps 6670 WLL w/ Flat Hook, 5PK
- Mfr # WS430K-6670x5
- Zoro # G425022127
product price:Â
$
202.99
/pk of 5, $40.60/ea
Free Shipping & Returns
Key Features
Color
Orange
Width
30 ft.
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS430K-6670x5
- Zoro #
- G425022127
- UPC #
- 840223604780
- Country of Origin
- United States
- Color
- Orange
Dimensions
- Width
- 30 ft.
- Length
- 4 in
Description
4in x 30ft Winch Strap with flat hook 6,670 lbs. WLL 23% stronger than current 4in straps on the market! Stronger than Grade 70 3/8 chain!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.