Shop MYTEE PRODUCTS
Create Account
Winch Straps 4inx 20ft Yellow Heavy Duty Tie Down w/Flat Hooks WLL# 5400 lbs, 20PK
- Mfr # WS420x20
- Zoro # G425022189
product price:Â
$
288.99
/pk of 20, $14.45/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS420x20
- Zoro #
- G425022189
- UPC #
- 199145025907
- Country of Origin
- Cambodia
Description
Here's a crucial trucking and transportation component 'winch strap with flat hook of 4in x 20ft from us. It will help you secure and stabilize loads/cargoes during transit. The webbing strap will protect against load shifting, falling, and more, causing damage, accidents, spillages, etc. It's constructed from robust material for long service life and safety against changing weather conditions, UV rays, abrasion, and more. It has more specifications that you can explore below:- Quality Construction: This flatbed tarp is designed from durable polyester webbing for its durability, reliability, and efficient functionality. It will safeguard against abrasion but for added protection from sharp edges; truckers and drivers can use corner protectors (different sizes and materials available). It will also not react to changing weather conditions, UV rays, and environmental changes. Robust End Fitting: We have utilized a black powder-coated flat hook for user-friendly handling. It's a convenient design that's constructed from steel for a secure connection to tie-down points. You can easily attach and detach this hook during loading and unloading. It fits onto the stake pocket of flatbeds. It's a remark of strength and hardness. Technical Specs: Our trailer strap has a width of 4 inches and a length of 20 feet, seamlessly safeguarding the loads under this length (we have other sizes to explore). It has a working load limit of 5,400 lbs and a breaking strength of 16,200 lbs, making it ideal for freight hauling. A heads up, do not exceed the working load limit as it may lead to accidents and other unforeseen situations. Clear Visibility: Our webbing strap is designed in yellow for high visibility to vehicles behind, warning them about the loads. The safety color is quick to find, enabling easy access. For added protection, you can utilize corner protectors also called edge protectors. It will increase strap's life and protect it against sharp edges. Note: Tag sewn with WLL & BS of all the winch straps to meet the DOT regulations & WSTDA recommended standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.