Shop MYTEE PRODUCTS
See all product information
Create Account
Winch Straps 4inx30ft High Abrasion Orange Tie Down w/Delta Ring 6670 lbs WLL, 10PK
- Mfr # WS430A-Dx10
- Zoro # G625021661
product price:Â
$
230.99
/pk of 10, $23.10/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS430A-Dx10
- Zoro #
- G625021661
- UPC #
- 199145025280
- Country of Origin
- Cambodia
- Material
- Polyester
- Color
- Orange
Description
Want to keep cargo safe and secure during transit? Get this 4in x 30ft Winch Strap High Abrasion Orange Webbing w/ Delta Ring - 6,670 lbs WLL from us. This orange winch trailer strap is ideal for transporting cargo safely on flatbed trailers. Find other essential details of this winch strap below: Size & Capacity: The orange winch strap is available in 4in wide and 30ft long. This size helps to provide a large surface area and can wrap to secure large items, which makes it ideal for flatbed trailers to carry bulky or oversized loads. Do not forget to use the Oversize Load Sign while carrying oversized loads. Material: The webbing material of this trailer strap is resin-coated polyester which is strong, durable, and weather-resistant. This material helps the winch flatbed strap to last longer and perform efficiently. Delta Ring: The winch strap has a delta ring end fitting which is made using carbon steel material and is coated with colorful zinc. It is available in size 4in. The delta rings act as an anchor point to secure the strap. High Abrasion Resistance: The polyurethane coating of the winch strap makes it abrasion resistant i.e. it can withstand rough surfaces, sharp edges, or repeated rubbing without fraying or tearing easily. Compliance: This winch strap with hook and all other similar straps at us comply with standard regulations such as WSTDA and DOT standards, which ensures that they are secure to use. Applications: Our tie-down winch strap with a delta ring can be used to secure cargo and minimize its movement during transit. It minimizes the cargo from shifting, sliding, or falling down during transportation on flatbed trailers or similar hauling vehicles. Safety Considerations Always check for fraying, cuts, or damage before use. Never exceed the specified working load limit. Ensure the Delta Ring is attached to a strong and stable anchor point. After use, clean and store the strap in a dry place to prolong its lifespan.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.