Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Steel Core Winch Cable IWRC 9/16 inx75 ft Self Locking Swivel Hook

  • Mfr # WW916-75

  • Zoro # G022786163


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW916-75
Zoro #
G022786163
UPC #
840223644847
Country of Origin
India

Description

Want a wire rope to maintain a strong grip on the vehicles while towing and recovery applications? This IWRC wire rope from Our Products is an ideal towing equipment for your needs. It can be used for two trucks and wreckers in different industries such as construction, industrial use, marine environment, and more. Find the other necessary details of this IWRC wire rope below:Size & Capacity: The wire rope has a diameter of 9/16 in and a length of 75 ft. It is perfect for lifting heavy materials or securing large loads with the available size which enhances its strength and durability. The wire rope has a breaking strength of 32,000 lbs and a working load limit of 6,400 lbs. The swivel hook attached to the rope is 1/2 in - 5/16 in in size and has a breaking strength of 46,740 lbs. If you want similar winch cables & accessories from our store, you can find them here. Long and Reliable: Our wire rope is built with a 70-carbon steel material which enables it to withstand harsh environments. The durable construction and high breaking strength make it reliable for a long period.Strong Independent Wire Rope Core (IWRC): Our wire rope comes with a strong independent wire rope core (IWRC), a steel core with 6 x 25 EIPS which means 6 strands, 25 wires per strand. This core provides additional structural support to the rope and helps it maintain its shape and strength when used for towing and vehicle recovery tasks in tow trucks and wreckers.Self-Locking Swivel Hook: Our wire ropes are available with a self-locking swivel hook which adds extra security so that you do not need to worry about the hook becoming loose. This lock provides a stronger grip on the vehicle and enhances safety during the wire rope’s application. The self-locking feature of the hook allows it to rotate 360 degrees and ensure a free movement of the rope. It helps to connect to different attachments and prevents the rope’s sudden release.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.