
Wire Rope Steel Winch Cable 3/8in x 150ft Self-Locking Swivel Hook
Mfr # WW38-150
Zoro # G916250473
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Cord Length
150 ft
Width
3/8 in
Color
Silver / Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW38-150
Zoro #
G916250473
UPC #
840223611870
Country of Origin
China
Dimensions
Cord Length
150 ft
Width
3/8 in
Details
Color
Silver / Black
Description
This 3/8in x 150ft L Wire Rope Steel Core Winch Cable has 14,400 lbs ultimate strength.The working load limit is 4,050 lbs WLL.The Steel Core is 6 x 25 extra improved plow steel EPIS.Independent Wire Rope Core IWRC Wire Rope Resists Crushing.Hook is Attached Using a Flemish Eye Splice and Steel Sleeve for the Strongest Attachment Available.Design Factor 3.55:1 Ratio.This steel cable has 6 strands and has 19-25 individual wires per strand.
- Size: 3/8" x 150'L
- Working Load Limit: 4,050 lbs
- Ultimate Breaking Strength: 14,400 lbs Breaking Strength of Hook: 17637-lbs
- The Steel Core is 6 x 25 extra improved plow steel (EPIS).
- Independent Wire Rope Core (IWRC) Wire Rope Resists Crushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.