Zinc Alloy Folding Side Step for Trucks & Trailers for RV Camper Trailer RV Bus

  • Mfr # FS-LARGE
  • Zoro # G322786368
product price: 
$
81.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS-LARGE
Zoro #
G322786368
UPC #
840223655843
Country of Origin
India

Description

Are you looking for a reliable and durable trailer folding step for your heavy-duty vehicles? This folding trailer step from us can be ideal for you to upgrade your vehicles. Our zinc alloy large folding step is manufactured for strength and style and is perfect for heavy-duty applications. You can find the other necessary details of this product below: Size: This trailer folding step comes with an overall stepping depth of 7-7/8 in, providing a comfortable stepping distance. Its base plate measures 4-13/16 inx 3-7/8 in x 1-7/16 in and the step measures 8-3/8 in x 7-7/8 in to provide sufficient space area for safe footing. The folding step is available with a mounting hole diameter of the folding step is 5/16 in and the C/C distance of mounting holes is 2-3/16 in x 3-7/8 in. The size of our folding step ensures that it can be easily mounted in tight spaces on vehicles, even without sticking out too much. Material: Our folding trailer step is manufactured using high-quality zinc alloy which allows it to resist corrosion, and harsh weather and enhances its durability. The folding step is chrome plated for extra protection against unfavorable weather conditions and protects against environmental wear. You can find our similar trailer folding steps in galvanized steel here. Versatile Design & Application: This folding step is designed for heavy-duty trailer applications as it provides a secure step-up solution when loading or accessing the trailer. The zinc alloy construction ensures that it can be used frequently and during harsh weather conditions. The folding feature of the trailer folding step allows it to be stored easily when not in use. It is ideal for trailers, trucks, and utility vehicles, and can be mounted on various trailer types. Installation: This folding step is easy to install. You can use the 5/16 in diameter mounting holes with the center-to-center distance of 2-3/16 in x 3-7/8 in to install it. Its size makes it compatible with most trailer configurations. You can mount the step with basic tools. Its design ensures that you get a stable fit against the trailer or vehicle body. You can easily store it when not in use and save space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.