Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Cart, Black, 45 in W x 30 in D x 34 in H

  • Mfr # SC4534-H5 BLK

  • Zoro # G9842707


product price: $890.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Material
Plastic
Features
Swivel Casters
Depth
30 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC4534-H5 BLK
Zoro #
G9842707
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Depth
30 in
Height
34 in
Overall Length
30 in
Overall Height
34 in
Caster Size
5 in

Details

Color
Black
Material
Plastic
Features
Swivel Casters
Total Load Capacity
850 lb
Item
Mobile Storage Trunk
Tool Storage Type Included
Jobsite Box
Includes
Hinged Lid, Spring Loaded Handles, Wing Turn Latches, Recessed Hardware and Wheel Pockets, Heavy Duty Swivel Casters and Heavy Duty Plywood Base
Caster Type
(4) Swivel
Shape
Rectangular
Handle Style
Spring Loaded
Mobility
Mobile
Total Storage Capacity
112.2 gal
Lid Style
Hinged
Includes Casters
Yes
Lock Type
Padlock

Description

The MYTON INDUSTRIES - SC4534-H5 BLK is a Jobsite Box, specifically designed as a Storage Cart for industrial or construction environments. This robust and secure storage solution is made from Polyethylene, offering durability and resistance to elements such as water and rust. The cart comes with casters included for easy mobility around the worksite. It has an impressive load capacity of 850 lb, making it suitable for storing various tools and equipment safely.
Key features of this product include:
• A substantial storage capacity of 15.0 cu.ft., providing ample room for tools and building materials.
• Included are a hinged lid, spring-loaded handles, wing turn latches, recessed hardware and wheel pockets enhancing its functionality.
• Heavy-duty swivel casters ensure convenient transportation around the jobsite.
• The heavy-duty plywood base provides additional stability to the unit.
• The padlock closure type offers added security against theft or unauthorized access.
• With an overall width of 45 in., depth of 30 in., height of 34 in., this mobile unit can be easily accommodated at any jobsite location without occupying much space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.