Storage Cart, Blue, 45 in W x 30 in D x 34 in H

  • Mfr # SC4534-H5 BLUE

  • Zoro # G9836486


product price: $890.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Material
Plastic
Features
Swivel Casters
Depth
30 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC4534-H5 BLUE
Zoro #
G9836486
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Depth
30 in
Height
34 in
Overall Length
30 in
Overall Height
34 in
Caster Size
5 in

Details

Color
Blue
Material
Plastic
Features
Swivel Casters
Total Load Capacity
850 lb
Includes
Hinged Lid, Spring Loaded Handles, Wing Turn Latches, Recessed Hardware and Wheel Pockets, Heavy Duty Swivel Casters and Heavy Duty Plywood Base
Tool Storage Type Included
Jobsite Box
Item
Mobile Storage Trunk
Caster Type
(4) Swivel
Shape
Rectangular
Handle Style
Spring Loaded
Mobility
Mobile
Total Storage Capacity
112.2 gal
Lid Style
Hinged
Lock Type
Padlock
Includes Casters
Yes

Description

The MYTON INDUSTRIES - SC4534-H5 BLUE is a Jobsite Box, specifically designed as a Storage Cart for industrial or construction environments. Made from durable Polyethylene material, this robust storage solution offers 15.0 cu. ft of space to securely store and transport tools and building materials around the worksite. The cart's mobility is enhanced by its inclusion of Heavy Duty Swivel Casters, allowing for easy transportation across various locations within the site.
Key features of this product include:
• Large storage capacity of 15.0 cubic feet.
• Constructed from Polyethylene material for durability and resistance to elements.
• Included are additional components such as Hinged Lid, Spring Loaded Handles, Wing Turn Latches, Recessed Hardware and Wheel Pockets that enhance functionality.
• Equipped with Heavy Duty Swivel Casters and a Heavy Duty Plywood Base for easy mobility on the jobsite.
• Its rectangular shape measures an overall length of 30 inches, width of 45 inches and height of 34 inches.
• Has a load capacity up to 850 lbs which indicates its ability to hold heavy tools or equipment without compromising stability or performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.