Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Cart, Orange, 45 in W x 30 in D x 34 in H

  • Mfr # SC4534-H5 ORANGE

  • Zoro # G9845561


product price: $890.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Material
Plastic
Features
Swivel Casters
Depth
30 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC4534-H5 ORANGE
Zoro #
G9845561
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Depth
30 in
Height
34 in
Overall Height
34 in
Overall Length
30 in
Caster Size
5 in

Details

Color
Orange
Material
Plastic
Features
Swivel Casters
Total Load Capacity
850 lb
Item
Mobile Storage Trunk
Tool Storage Type Included
Jobsite Box
Includes
Hinged Lid, Spring Loaded Handles, Wing Turn Latches, Recessed Hardware and Wheel Pockets, Heavy Duty Swivel Casters and Heavy Duty Plywood Base
Caster Type
(4) Swivel
Mobility
Mobile
Shape
Rectangular
Handle Style
Spring Loaded
Lid Style
Hinged
Total Storage Capacity
112.2 gal
Includes Casters
Yes
Lock Type
Padlock

Description

The MYTON INDUSTRIES - SC4534-H5 ORANGE is a Jobsite Box, specifically classified as a Storage Cart. This mobile unit is designed for the secure storage and transportation of tools and hardware supplies within an industrial or construction environment. Made from durable polyethylene material, it offers resistance to various elements while ensuring longevity. The box comes with a hinged lid that provides easy access to your stored items, along with spring-loaded handles for comfortable handling.
Key features include:
• Robust design made of Polyethylene material offering durability.
• Ample storage capacity of 15.0 cu.ft., providing plenty of room for storing tools and building materials.
• Included casters which allow easy mobility around the worksite.
• Additional components such as Wing Turn Latches, Recessed Hardware and Wheel Pockets enhancing its functionality.
• Heavy Duty Swivel Casters and Heavy Duty Plywood Base included for added stability and ease in movement.
• Load Capacity: Able to support up to 850 lb in weight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.