Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Myton Industries Black Nylon Permanent Security Straps 4LMA7

Black Nylon Permanent Security Straps (Discontinued)

  • Mfr # 4LMA7
  • Zoro # G8389342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LMA7
Zoro #
G8389342
UPC #
-
Country of Origin
China

Details

Color
Black
Material
Nylon
Item
Permanent Security Straps
Includes
Two Web Straps With D-Rings and Seal-or-Lock Receptacle
Product Type
Permanent Security Straps
Number of Straps
1
Compatible Grainger Part Number
4LMA9, 4LMC1, 4LMC2, 4LMC3, 4LMC6, 4LMC7, 4LMD1, 4LMD2, 4LMD3, 4LMD4, 4LMD5
Compatible Manufacturer Model Number
4LMA9, 4LMC1, 4LMC2, 4LMC3, 4LMC6, 4LMC7, 4LMD1, 4LMD2, 4LMD3, 4LMD4, 4LMD5

Description

Permanent Security Straps, Color Black, Material Nylon, Compatible Manufacturer Model Number 4LMA9, 4LMC1, 4LMC2, 4LMC3, 4LMC6, 4LMC7, 4LMD1, 4LMD2, 4LMD3, 4LMD4, 4LMD5, Number of Straps 1, Compatible Grainger Part Number 4LMA9, 4LMC1, 4LMC2, 4LMC3, 4LMC6, 4LMC7, 4LMD1, 4LMD2, 4LMD3, 4LMD4, 4LMD5, Product Type Permanent Security Straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.