Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Container 14 cu ft Volume Cap., 41 in L, 28 in W, 26 1/2 in H, Plastic, Blue

  • Mfr # 4LMC6

  • Zoro # G7734991


product price: $289.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Volume Capacity
14 cu ft
Overall Width
28 in
Overall Height
26 1/2 in
Load Capacity
500 lb
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LMC6
Zoro #
G7734991
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 in
Overall Width
28 in
Overall Height
26 1/2 in
Bottom Inside Length
36 in
Material Thickness
1/4 in
Bottom Inside Width
23 1/2 in
Inside Length
35 in
Top Inside Width
25 in
Top Inside Length
37 in
Inside Width
22 1/4 in
Inside Height
24 1/2 in

Details

Volume Capacity
14 cu ft
Load Capacity
500 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Fork Entry
2-Way Entry
Color
Blue
Type
Bulk Container
Finish
Unfinished
Stacking Capacity
500 lbs.
Series
MTE
Weight Capacity
500 lb
Nestable
Yes
Shape
Rectangular
Resistant To
Chemical, Solvent
Stackable
Yes
Runner Location
Long Side
NSF Certified
Not NSF Certified
Includes Lid
Lid Included
Lid Type
Hinged
Handle Style
Rope
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
150 Degrees F
Container Bottom Type
Solid
Includes Casters
Casters Not Included
Includes Handle
Handle Included

Description

Bulk Container, Color Blue, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 2-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 26 1/2 in, Overall Length 41 in, Overall Width 28 in, Stackable Stacking Capable, Stacking Capacity 800 lb, Volume Capacity 14 cu ft, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products