Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ribbed Wall Container 7 cu ft Volume Cap., 51 1/2 in L, 22 1/2 in W, 19 in H, Plastic, Blue

  • Mfr # 4LMC2

  • Zoro # G7734921


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Volume Capacity
7 cu ft
Overall Length
51 1/2 in
Overall Width
22 1/2 in
Overall Height
19 in
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LMC2
Zoro #
G7734921
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
51 1/2 in
Overall Width
22 1/2 in
Overall Height
19 in
Inside Length
46 1/2 in
Inside Width
17 1/4 in
Top Inside Length
48 in
Inside Height
15 in
Bottom Inside Width
17 1/4 in
Bottom Inside Length
46 1/2 in
Material Thickness
3/16 in
Top Inside Width
19 in

Details

Volume Capacity
7 cu ft
Load Capacity
350 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Ribbed Wall Container
Type
Bulk Container
Color
Blue
Fork Entry
2-Way Entry
Finish
Unfinished
Stacking Capacity
350 lbs.
Series
MTO
Shape
Rectangular
Weight Capacity
350 lb
Stackable
Yes
Resistant To
Chemical, Solvent
Nestable
Yes
NSF Certified
Not NSF Certified
Runner Location
Long Side
Includes Lid
Lid Included
Lid Type
Hinged
Handle Style
Rope
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
150 Degrees F
Container Bottom Type
Solid
Includes Handle
Handle Included
Includes Casters
Casters Not Included

Description

Ribbed Wall Container, Color Blue, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 2-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 19 in, Overall Length 51 1/2 in, Overall Width 22 1/2 in, Stackable Stacking Capable, Stacking Capacity 500 lb, Volume Capacity 7 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.