Bulk Container 18 cu ft Volume Cap., 44 in L, 44 in W, 23 in H, Plastic, Black

  • Mfr # MTG-2BLACK

  • Zoro # G9807007


product price: $318.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
18 cu ft
Overall Width
44 in
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTG-2BLACK
Zoro #
G9807007
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
44 in
Overall Height
23 in
Bottom Inside Length
40 in
Top Inside Length
41 1/2 in
Inside Height
19 in
Material Thickness
1/4 in
Top Inside Width
41 1/2 in
Bottom Inside Width
40 in

Details

Volume Capacity
18 cu ft
Load Capacity
700 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Fork Entry
4-Way Entry
Type
Ribbed Wall Container
Finish
Unfinished
Color
Black
Series
MTG
Stacking Capacity
900 lb
Stackable
Yes
Nestable
Yes
Shape
Square
Weight Capacity
700 lb
Runner Location
Long Side
NSF Certified
Not NSF Certified
Handle Style
Rope
Lid Type
Hinged
Includes Lid
Lid Included
Includes Casters
Casters Not Included
Container Bottom Type
Solid
Includes Handle
Handle Included
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-30 Degrees F

Description

Bulk Container, Color Black, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 23 in, Overall Length 44 in, Overall Width 44 in, Stackable Stacking Capable, Stacking Capacity 900 lb, Volume Capacity 18 cu ft, Weight Capacity 700 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.