Bulk Container 18 cu ft Volume Cap., 44 in L, 44 in W, 23 in H, Plastic, Orange

  • Mfr # MTG-2ORANGE

  • Zoro # G9806675


product price: $315.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
18 cu ft
Overall Width
44 in
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTG-2ORANGE
Zoro #
G9806675
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
44 in
Overall Height
23 in
Top Inside Length
41 1/2 in
Top Inside Width
41 1/2 in
Inside Height
19 in
Bottom Inside Length
40 in
Bottom Inside Width
40 in
Material Thickness
1/4 in

Details

Volume Capacity
18 cu ft
Load Capacity
700 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Type
Ribbed Wall Container
Color
Orange
Fork Entry
4-Way Entry
Finish
Unfinished
Stacking Capacity
900 lb
Series
MTG
Weight Capacity
700 lb
Stackable
Yes
Shape
Square
Nestable
Yes
NSF Certified
Not NSF Certified
Runner Location
Long Side
Lid Type
Hinged
Handle Style
Rope
Includes Lid
Lid Included
Maximum Operating Temperature
150 Degrees F
Container Bottom Type
Solid
Minimum Operating Temperature
-30 Degrees F
Includes Handle
Handle Included
Includes Casters
Casters Not Included

Description

Bulk Container, Color Orange, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 23 in, Overall Length 44 in, Overall Width 44 in, Stackable Stacking Capable, Stacking Capacity 900 lb, Volume Capacity 18 cu ft, Weight Capacity 700 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.