Bulk Container 23 cu ft Volume Cap., 44 in L, 44 in W, 29 1/2 in H, Plastic, Gray

  • Mfr # 4LMC4

  • Zoro # G2141286


product price: $385.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
23 cu ft
Overall Width
44 in
Overall Height
29 1/2 in
Load Capacity
1,200 lb
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LMC4
Zoro #
G2141286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
44 in
Overall Height
29 1/2 in
Bottom Inside Length
37 in
Material Thickness
1/4 in
Inside Length
40 in
Bottom Inside Width
36 1/2 in
Inside Width
40 in
Top Inside Length
39 in
Top Inside Width
38 1/2 in
Inside Height
24 in

Details

Volume Capacity
23 cu ft
Load Capacity
1,200 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Color
Gray
Fork Entry
4-Way Entry
Finish
Unfinished
Type
Bulk Container
Stacking Capacity
1200 lbs.
Series
MTD
Shape
Square
Stackable
Yes
Weight Capacity
1,000 lb
Resistant To
Chemical, Solvent
Nestable
Yes
NSF Certified
Not NSF Certified
Runner Location
Long Side
Handle Style
Rope
Maximum Operating Temperature
150 Degrees F
Lid Type
Hinged
Includes Lid
Lid Included
Minimum Operating Temperature
-30 Degrees F
Container Bottom Type
Solid
Includes Casters
Casters Not Included
Includes Handle
Handle Included

Description

Bulk Container, Color Gray, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 29 1/2 in, Overall Length 44 in, Overall Width 44 in, Stackable Stacking Capable, Stacking Capacity 1,000 lb, Volume Capacity 23 cu ft, Weight Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.