Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Container 8.7 cu ft Volume Cap., 43 in L, 26 1/2 in W, 24 in H, Plastic, White

  • Mfr # MTW-1WHITE

  • Zoro # G7731087


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Volume Capacity
8.7 cu ft
Overall Width
26 1/2 in
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTW-1WHITE
Zoro #
G7731087
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 in
Overall Width
26 1/2 in
Overall Height
24 in
Inside Height
18 1/2 in
Top Inside Length
38 1/2 in
Inside Length
36 1/2 in
Top Inside Width
23 in
Inside Width
20 1/2 in
Material Thickness
3/16 in
Bottom Inside Width
20 1/2 in
Bottom Inside Length
36 1/2 in

Details

Volume Capacity
8.7 cu ft
Load Capacity
350 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Type
Ribbed Wall Container
Finish
Unfinished
Color
White
Fork Entry
2-Way Entry
Series
MTW
Stacking Capacity
350 lbs.
Nestable
Yes
Resistant To
Chemical, Solvent
Shape
Rectangular
Stackable
Yes
Weight Capacity
350 lb
NSF Certified
Not NSF Certified
Runner Location
Long Side
Handle Style
Rope
Minimum Operating Temperature
-30 Degrees F
Lid Type
Hinged
Maximum Operating Temperature
150 Degrees F
Includes Lid
Lid Included
Container Bottom Type
Solid
Includes Handle
Handle Included
Includes Casters
Casters Not Included

Description

Bulk Container, Color White, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 2-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 24 in, Overall Length 43 in, Overall Width 26 1/2 in, Stackable Stacking Capable, Stacking Capacity 600 lb, Volume Capacity 8.7 cu ft, Weight Capacity 350 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.