Bulk Container 14 cu ft Volume Cap., 41 in L, 28 in W, 26 1/2 in H, Plastic, Gray

  • Mfr # MTE-1XLGRAY

  • Zoro # G7698896


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Volume Capacity
14 cu ft
Overall Width
28 in
Overall Height
26 1/2 in
Material
Plastic
Includes
Lid and Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTE-1XLGRAY
Zoro #
G7698896
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 in
Overall Width
28 in
Overall Height
26 1/2 in
Inside Height
24 1/2 in
Bottom Inside Length
36 in
Top Inside Length
37 in
Bottom Inside Width
23 1/2 in
Top Inside Width
25 in
Material Thickness
3/16 in

Details

Volume Capacity
14 cu ft
Load Capacity
400 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Finish
Unfinished
Color
Gray
Fork Entry
2-Way Entry
Type
Ribbed Wall Container
Stacking Capacity
500 lb
Series
MTE
Weight Capacity
400 lb
Shape
Rectangular
Nestable
Nesting Capable
Stackable
Stacking Capable
Runner Location
Long Side
NSF Certified
Not NSF Certified
Lid Type
Hinged
Includes Lid
Lid Included
Handle Style
Rope
Includes Handle
Handle Included
Includes Casters
Casters Not Included
Maximum Operating Temperature
150 Degrees F
Container Bottom Type
Solid
Minimum Operating Temperature
-30 Degrees F

Description

Bulk Container, Color Gray, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 2-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 26 1/2 in, Overall Length 41 in, Overall Width 28 in, Stackable Stacking Capable, Stacking Capacity 500 lb, Volume Capacity 14 cu ft, Weight Capacity 400 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products