Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Container 8.7 cu ft Volume Cap., 43 in L, 26 1/2 in W, 24 in H, Plastic, Gray

  • Mfr # 4LMD4

  • Zoro # G7735061


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Volume Capacity
8.7 cu ft
Overall Width
26 1/2 in
Overall Height
24 in
Load Capacity
550 lb
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LMD4
Zoro #
G7735061
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
43 in
Overall Width
26 1/2 in
Overall Height
24 in
Bottom Inside Length
36 1/2 in
Inside Width
20 1/2 in
Top Inside Length
38 1/2 in
Inside Height
18 1/2 in
Inside Length
36 1/2 in
Top Inside Width
23 in
Bottom Inside Width
20 1/2 in
Material Thickness
1/4 in

Details

Volume Capacity
8.7 cu ft
Load Capacity
550 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Color
Gray
Finish
Unfinished
Type
Bulk Container
Fork Entry
2-Way Entry
Series
MTW
Stacking Capacity
550 lbs.
Nestable
Yes
Shape
Rectangular
Stackable
Yes
Resistant To
Chemical, Solvent
Weight Capacity
550 lb
Runner Location
Long Side
NSF Certified
Not NSF Certified
Includes Lid
Lid Included
Handle Style
Rope
Lid Type
Hinged
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
150 Degrees F
Includes Handle
Handle Included
Includes Casters
Casters Not Included
Container Bottom Type
Solid

Description

Bulk Container, Color Gray, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 2-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 24 in, Overall Length 43 in, Overall Width 26 1/2 in, Stackable Stacking Capable, Stacking Capacity 800 lb, Volume Capacity 8.7 cu ft, Weight Capacity 550 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.