Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Container 18 cu ft Volume Cap., 44 in L, 44 in W, 23 in H, Plastic, Orange

  • Mfr # 4LMC8

  • Zoro # G2141268


product price: $295.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Volume Capacity
18 cu ft
Overall Width
44 in
Overall Height
23 in
Load Capacity
500 lb
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LMC8
Zoro #
G2141268
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
44 in
Overall Height
23 in
Inside Length
40 in
Inside Height
19 in
Bottom Inside Length
40 in
Top Inside Width
41 1/2 in
Top Inside Length
41 1/2 in
Inside Width
40 in
Material Thickness
3/16 in
Bottom Inside Width
40 in

Details

Volume Capacity
18 cu ft
Load Capacity
500 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Type
Bulk Container
Color
Orange
Finish
Unfinished
Fork Entry
4-Way Entry
Stacking Capacity
500 lbs.
Series
MTG
Nestable
Yes
Shape
Square
Stackable
Yes
Weight Capacity
500 lb
Resistant To
Chemical, Solvent
Runner Location
Long Side
NSF Certified
Not NSF Certified
Handle Style
Rope
Minimum Operating Temperature
-30 Degrees F
Lid Type
Hinged
Maximum Operating Temperature
150 Degrees F
Includes Lid
Lid Included
Includes Casters
Casters Not Included
Includes Handle
Handle Included
Container Bottom Type
Solid

Description

Bulk Container, Color Orange, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 23 in, Overall Length 44 in, Overall Width 44 in, Stackable Stacking Capable, Stacking Capacity 700 lb, Volume Capacity 18 cu ft, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.