Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Container 23 cu ft Volume Cap., 44 in L, 44 in W, 29 1/2 in H, Plastic, Orange

  • Mfr # MTD-1ORANGE

  • Zoro # G2120697


product price: $342.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
23 cu ft
Overall Width
44 in
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTD-1ORANGE
Zoro #
G2120697
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
44 in
Overall Height
29 1/2 in
Material Thickness
3/16 in
Top Inside Width
38 1/2 in
Inside Height
24 in
Top Inside Length
39 in
Bottom Inside Width
36 1/2 in
Bottom Inside Length
37 in

Details

Volume Capacity
23 cu ft
Load Capacity
800 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Fork Entry
4-Way Entry
Finish
Unfinished
Type
Ribbed Wall Container
Color
Orange
Stacking Capacity
800 lb
Series
MTD
Stackable
Yes
Nestable
Yes
Weight Capacity
800 lb
Shape
Square
Runner Location
Long Side
NSF Certified
Not NSF Certified
Lid Type
Hinged
Handle Style
Rope
Includes Lid
Lid Included
Maximum Operating Temperature
150 Degrees F
Includes Handle
Handle Included
Minimum Operating Temperature
-30 Degrees F
Includes Casters
Casters Not Included
Container Bottom Type
Solid

Description

Bulk Container, Color Orange, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 29 1/2 in, Overall Length 44 in, Overall Width 44 in, Stackable Stacking Capable, Stacking Capacity 800 lb, Volume Capacity 23 cu ft, Weight Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.