Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Container 23 cu ft Volume Cap., 44 in L, 44 in W, 29 1/2 in H, Plastic, Orange

  • Mfr # MTD-2ORANGE

  • Zoro # G3327409


product price: $369.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Volume Capacity
23 cu ft
Overall Width
44 in
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTD-2ORANGE
Zoro #
G3327409
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
44 in
Overall Height
29 1/2 in
Material Thickness
1/4 in
Inside Width
40 in
Bottom Inside Length
37 in
Top Inside Length
39 in
Top Inside Width
38 1/2 in
Inside Length
40 in
Bottom Inside Width
36 1/2 in
Inside Height
24 in

Details

Volume Capacity
23 cu ft
Load Capacity
1,200 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Finish
Unfinished
Fork Entry
4-Way Entry
Type
Ribbed Wall Container
Color
Orange
Stacking Capacity
1200 lbs.
Series
MTD
Resistant To
Chemical, Solvent
Shape
Square
Weight Capacity
1,000 lb
Stackable
Yes
Nestable
Yes
Runner Location
Long Side
NSF Certified
Not NSF Certified
Includes Lid
Lid Included
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
150 Degrees F
Lid Type
Hinged
Handle Style
Rope
Includes Casters
Casters Not Included
Includes Handle
Handle Included
Container Bottom Type
Solid

Description

Bulk Container, Color Orange, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 29 1/2 in, Overall Length 44 in, Overall Width 44 in, Stackable Stacking Capable, Stacking Capacity 1,000 lb, Volume Capacity 23 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products