Zoro Homepage

Bulk Container 23 cu ft Volume Cap., 42 in L, 34 in W, 42 in H, Plastic, Orange

  • Mfr # MTH-4ORANGE

  • Zoro # G2113837


product price: $314.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Volume Capacity
23 cu ft
Overall Width
34 in
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTH-4ORANGE
Zoro #
G2113837
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
42 in
Overall Width
34 in
Overall Height
42 in
Inside Height
36 in
Inside Width
29 in
Top Inside Width
31 in
Bottom Inside Length
37 in
Material Thickness
1/4 in
Top Inside Length
39 in
Bottom Inside Width
29 in
Inside Length
37 in

Details

Volume Capacity
23 cu ft
Load Capacity
800 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Color
Orange
Fork Entry
2-Way Entry
Finish
Unfinished
Type
Ribbed Wall Container
Series
MTH
Stacking Capacity
800 lbs.
Weight Capacity
800 lb
Nestable
Yes
Shape
Rectangular
Resistant To
Chemical, Solvent
Stackable
Yes
NSF Certified
Not NSF Certified
Runner Location
Long Side
Includes Lid
Lid Included
Maximum Operating Temperature
150 Degrees F
Handle Style
Rope
Lid Type
Hinged
Minimum Operating Temperature
-30 Degrees F
Includes Handle
Handle Included
Includes Casters
Casters Not Included
Container Bottom Type
Solid

Description

Bulk Container, Color Orange, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 2-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 42 in, Overall Length 42 in, Overall Width 34 in, Stackable Stacking Capable, Stacking Capacity 800 lb, Volume Capacity 23 cu ft, Weight Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.