Myton Industries
Orange Bulk Container, Plastic, 8.7 cu ft Volume Capacity
Mfr # 4LMD5
Zoro # G7737475
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Load Capacity 550 lb
- Material Plastic
- Overall Height 24 in
- Overall Width 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Myton Industries
- MFR # 4LMD5
- Zoro # G7737475
- Country of Origin United States
- Category Bulk Containers
Dimensions
Overall Length | 43 in |
Overall Height | 24 in |
Overall Width | 26 1/2 in |
Inside Height | 18 1/2 in |
Inside Width | 20 1/2 in |
Bottom Inside Length | 36 1/2 in |
Top Inside Width | 23 in |
Inside Length | 36 1/2 in |
Bottom Inside Width | 20 1/2 in |
Top Inside Length | 38 1/2 in |
Description
Bulk Container, Color Orange, Fork Entry 2-Way Entry, Fork Pockets Yes, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Overall Height 24 in, Overall Length 43 in, Overall Width 26 1/2 in, Stackable Yes, Stacking Capacity 550 lbs., Volume Capacity 8.7 cu ft, Weight Capacity 550 lb, Includes Lid Yes, Bottom Inside Length 36 1/2 in, Bottom Inside Width 20 1/2 in, Caster Type Not Applicable, Caster Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO E-Track Roller Idler Fitting Assembly (RIFA)
- JAYDEE BOEN Safety Netting, Blue, FR, 4ftX150ft (SN-20007)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-95)
- ZORO SELECT Pail Lid, Natural, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-N)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 16.5 cu ft Volume Capacity (S0-5524-2BLUE)
- MYTON INDUSTRIES Blue Bulk Container, Plastic, 8.7 cu ft Volume Capacity (4LMD1)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTD-1GRAY)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1BLACK)
- MYTON INDUSTRIES White Bulk Container, Plastic, 23 cu ft Volume Capacity (4LMC5)
- MYTON INDUSTRIES Gray Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1GRAY)
- ORBIS Black Collapsible Bulk Container, Plastic, 12.5 cu ft Volume Capacity (HDR3230-34)