Ribbed Wall Container 18 cu ft Volume Cap., 44 in L, 44 in W, 23 in H, Plastic, Blue

  • Mfr # MTG-1BLUE

  • Zoro # G2120800


product price:  $266.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Volume Capacity
18 cu ft
Overall Width
44 in
Load Capacity
500 lb
Material
Plastic
Includes
Lid and Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTG-1BLUE
Zoro #
G2120800
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 in
Overall Width
44 in
Overall Height
23 in
Material Thickness
3/16 in
Inside Height
19 in
Inside Width
40 in
Bottom Inside Width
40 in
Top Inside Length
41 1/2 in
Top Inside Width
41 1/2 in
Inside Length
40 in
Bottom Inside Length
40 in

Details

Volume Capacity
18 cu ft
Load Capacity
500 lb
Material
Plastic
Includes
Lid and Handles
Fork Pockets
Yes
Mobility
Stationary
Item
Ribbed Wall Container
Type
Ribbed Wall Container
Fork Entry
4-Way Entry
Finish
Unfinished
Color
Blue
Stacking Capacity
500 lbs.
Series
MTG
Weight Capacity
500 lb
Stackable
Yes
Nestable
Yes
Shape
Square
Resistant To
Chemical, Solvent
Runner Location
Long Side
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-30 Degrees F
Handle Style
Rope
Includes Lid
Lid Included
Maximum Operating Temperature
150 Degrees F
Lid Type
Hinged
Container Bottom Type
Solid
Includes Handle
Handle Included
Includes Casters
Casters Not Included

Description

Ribbed Wall Container, Color Blue, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -30 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 23 in, Overall Length 44 in, Overall Width 44 in, Stackable Stacking Capable, Stacking Capacity 700 lb, Volume Capacity 18 cu ft, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products