Storage Cart, White, 45 in W x 30 in D x 34 in H

  • Mfr # SC4534-H5 WHITE

  • Zoro # G9848684


product price:  $890.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
45 in
Material
Plastic
Features
Swivel Casters
Depth
30 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC4534-H5 WHITE
Zoro #
G9848684
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Depth
30 in
Height
34 in
Overall Height
34 in
Overall Length
30 in
Caster Size
5 in

Details

Color
White
Material
Plastic
Features
Swivel Casters
Total Load Capacity
850 lb
Tool Storage Type Included
Jobsite Box
Caster Type
(4) Swivel
Item
Mobile Storage Trunk
Includes
Hinged Lid, Spring Loaded Handles, Wing Turn Latches, Recessed Hardware and Wheel Pockets, Heavy Duty Swivel Casters and Heavy Duty Plywood Base
Handle Style
Spring Loaded
Mobility
Mobile
Shape
Rectangular
Lid Style
Hinged
Total Storage Capacity
112.2 gal
Lock Type
Padlock
Includes Casters
Yes

Description

The MYTON INDUSTRIES - SC4534-H5 WHITE is a Jobsite Box, specifically designed as a Storage Cart for industrial or construction environments. This robust and secure storage solution is made from durable Polyethylene material, offering protection to various tools and equipment from theft, damage, or weather conditions. The white-colored cart comes with an overall height of 34 inches and width of 45 inches, providing ample storage capacity of 15.0 cubic feet. It features a hinged lid type for easy access to stored items.
Key Features:
• Mobility: Equipped with four swivel casters that enhance its mobility around the worksite.
• Load Capacity: Can handle up to an impressive load capacity of 850 lb.
• Additional Inclusions: Comes with spring-loaded handles for comfortable grip, wing turn latches for secure closure, recessed hardware and wheel pockets for added convenience.
• Heavy Duty Base: Includes a heavy-duty plywood base ensuring stability even when fully loaded.
• Secure Closure Type: Designed with padlock closure type enhancing security against unauthorized access.
• Spacious Dimensions: With outside dimensions measuring at Height - 34 in; Width - 45 in; Length -30 in; it offers substantial space to accommodate your tools and supplies effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.