This item is Discontinued.

Nabc NABC / Saft / Again & Again ULGED2AAA AAA UL Green Pre-Charged Rechargeable NiMH Batteries - 750mAh 2-Pack ULGED2AAA

NABC / Saft / Again & Again ULGED2AAA AAA UL Green Pre-Charged Rechargeable NiMH Batteries - 750mAh 2-Pack (Discontinued)

  • Mfr # ULGED2AAA
  • Zoro # G503857009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULGED2AAA
Zoro #
G503857009
UPC #
076097961883
Country of Origin
China

Dimensions

Battery Size
AAA

Details

Voltage
1.2V DC
Battery Capacity
750 mAh
Battery Chemistry
Nickel Metal Hydride (NiMH)
Features
Will keep their charge up to 6+ months in low power consumption devices such as remote controls, clocks, flashlights, and other common household applications, Can be charged as many as 500 times, or up to three years, One rechargeable battery can keep up to 1,000 disposable alkaline batteries out of landfills.
For Use With
Clock, Flash Light, Household Application
Application
Multipurpose
Battery Type
Battery

Description

  • Provides Greener Solutions for Consumer Portable Power Needs.
  • Four AA Pre-Charged Rechargeable Batteries.
  • 1.2-Volts/2100mAh.
  • NiMH Chemistry.
  • 4 Batteries per Carded Pack.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.