6000 Series Deep Groove Radial Ball Brg, 6019ZZC3
Mfr # 6019ZZC3
Zoro # G1387999
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Bearing Industry Number
6019
Outer Ring Width
24 mm
Bore Diameter
95 mm
Outside Diameter
145 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6019ZZC3
Zoro #
G1387999
UPC #
4991893658071
Country of Origin
Japan
Dimensions
Outer Ring Width
24 mm
Bore Diameter
95 mm
Outside Diameter
145 mm
Details
Bearing Industry Number
6019
Item
Deep Groove Ball Bearing
System of Measurement
Metric
Number of Rows
1
Type
Deep Groove Ball Bearing
Closure
Double Shielded
Dynamic Radial Load Capacity
60500 N
Static Radial Load Capacity
54000 N
Maximum Speed
4500 RPM (Grease); 5300 RPM (Oil)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.